Apply to be a TradeMaster!
Main product image of Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Truffle, 442035, 442035-BLANCO
Magnifying glass
Hover image to zoom

Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Truffle, 442035, 442035-BLANCO

Brand:
Blanco
SKU:
442035-BLANCO
Rating:
(1)
Q&A:
(0)
Artona Pull-Down Dual-Spray Kitchen Faucet - PVD Steel/Truffle, 442035, 442035-BLANCO
Magnifying glass
Hover image to zoom
442035-BLANCO has been discontinued
Discontinued February 28, 2026
This product was discontinued by the manufacturer.
Finish: 
PVD Steel/Truffle
ChromePVD Steel/AnthracitePVD Steel/CaféPVD Steel/CinderPVD Steel/Coal BlackPVD Steel/Metallic GrayPVD Steel/Soft WhitePVD Steel/TrufflePVD Steel/Volcano GrayWhite

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Finish
PVD Steel/Truffle
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass

Description

–
Winner of the Red Dot design award, the ARTONA collection is defined by artistic forms and hardworking features. Available in a wealth of premium color-coordinated finishes, the ARTONA HIGH-ARC PULL-DOWN KITCHEN FAUCET features a gooseneck spout and a wavy, organic body. Perfect for transitional kitchens or laundry rooms, the ARTONA adds a sculptural element to your space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
Features
  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range of motion
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • Exclusive to BLANCO, the ARTONA features color-coordinated finishes to match beautifully with the full spectrum of SILGRANIT sink colors

Specs

–
GPM:

1.5

Type:

Manual

Product Type:

Faucet

Flow Rate (GPM):

1.5

Number of Handles:

1

Finish:

PVD Steel/Truffle

Warranty:

Limited Lifetime

Number of Holes:

1

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very pleased working with Supply House and their associates.

The contractor has not yet installed the new kitchen sink and plumbing we had just purchased as of yet. We are still waiting on the new cabinets to show up. That being said, the ordering process from Supply house was extremely easy to use and helpful in deciding a color match for our new kitchen. We effortlessly found all the accessory pieces to match the sink. Everything was well packed and arrived quickly and in perfect condition. Looking forward to seeing these products installed. Thanks for being a supplier that is focused on the customer.
Carl
Medina, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?