Winner of the Red Dot design award, the ARTONA collection is defined by artistic forms and hardworking features. Available in a wealth of premium color-coordinated finishes, the ARTONA HIGH-ARC PULL-DOWN KITCHEN FAUCET features a gooseneck spout and a wavy, organic body. Perfect for transitional kitchens or laundry rooms, the ARTONA adds a sculptural element to your space. Match your SILGRANIT sink with a color-coordinated faucet and breathe new life into your space with a pop of color.
| Faucet Configuration: | Single Hole |
|---|---|
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Approvals: | CalGreen Lead Free NSF/ANSI 61 CEC ASME A112.18.1 / CSA B125.1 |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Material: | Brass |
| Valve Type: | Ceramic Disc |
| Spout Type: | Pull-Down |
| Application: | Residential |
| Type: | Manual |
| Series: | Artona |
| Number of Holes: | 1 |
| Finish: | PVD Steel/White |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.5 |
| Finish Family: | Two-Tone |
| Warranty: | Limited Lifetime |
| Product Type: | Kitchen Faucet |