Apply to be a TradeMaster!
Main product image of Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442500
Magnifying glass
Hover image to zoom

Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442500

Brand:
Blanco
SKU:
442500
Rating:
(0)
Q&A:
(0)
Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet - PVD Steel, 442500
Magnifying glass
Hover image to zoom

MANUALS (4)

User Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Pvd Steel
Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Two worlds collide with the EMPRESSA HIGH-ARC PULL-DOWN KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA PULL-DOWN KITCHEN FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.
Features
  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • BLANCO premium finishes resist tarnishing and corrosion
  • All mounting hardware included for easy installation
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Flow Rate (GPM):

1.5

Number of Holes:

1

Material:

Brass

Product Type:

Faucet

Type:

Manual

Finish:

Pvd Steel

GPM:

1.5

Number of Handles:

1

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy