Apply to be a TradeMaster!
Main product image of Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet (Polished Nickel), 442502
Magnifying glass
Hover image to zoom

Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet (Polished Nickel), 442502

Brand:
Blanco
SKU:
442502
Rating:
(0)
Q&A:
(0)
Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet (Polished Nickel), 442502
Magnifying glass
Hover image to zoom
442502 has been discontinued
Discontinued January 29, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–

Two worlds collide with the EMPRESSA HIGH-ARC PULL-DOWN KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA PULL-DOWN KITCHEN FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.

  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • BLANCO premium finishes resist tarnishing and corrosion
  • All mounting hardware included for easy installation
  • Available in Polished Chrome, Polished Nickel, PVD Steel, Satin Gold and Matte Black

Specs

–
Type:

Manual

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm