Apply to be a TradeMaster!
Main product image of Empressa High-Arc Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443245
Magnifying glass
Hover image to zoom

Empressa High-Arc Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443245

Brand:
Blanco
SKU:
443245
Rating:
(0)
Q&A:
(0)
Empressa High-Arc Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Satin Platinum, 443245
Magnifying glass
Hover image to zoom

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–

Features:

  • Pull-down, insulated handspray with dual selectable patterns
  • 180° swivel for extended range of motion
  • Solid brass construction
  • Ceramic disc cartridge
  • 1.5 GPM (Gallons Per Minute) flow rate


Specs

–
Type:

Manual

Connection Type:

Compression

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Spout Type:

Pull-Down

Number of Handles:

1

Valve Type:

Ceramic Disc

Number of Holes:

1

Material:

Brass

Warranty:

Limited Lifetime

Approvals:

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

Finish Family:

Stainless Steel

Installation Type:

Deck Mount

Application:

Residential

Series:

Empressa

Handle Style:

Lever

Product Type:

Kitchen Faucet

Finish:

Satin Platinum

Faucet Configuration:

Single Hole

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy