Shop Resideo Sale
Main product image of Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet - Satin Gold, 442980
Magnifying glass
Hover image to zoom

Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet - Satin Gold, 442980

Brand:
Blanco
SKU:
442980
Rating:
(0)
Q&A:
(0)
Empressa High Arc Pull-Down Dual-Spray Kitchen Faucet - Satin Gold, 442980
Magnifying glass
Hover image to zoom
442980 has been discontinued
Discontinued September 24, 2026
This product was discontinued by the manufacturer.
Finish: 
Satin Gold
ChromeMatte BlackPolished NickelPvd SteelSatin Dark SteelSatin GoldSatin Platinum

Product Highlights

–
Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Satin Gold
Product Highlight: Material
Brass

Description

–
Two worlds collide with the EMPRESSA HIGH-ARC PULL-DOWN KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA PULL-DOWN KITCHEN FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.
Features
  • Powerful pull-down, integrated dual spray function
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • BLANCO premium finishes resist tarnishing and corrosion
  • All mounting hardware included for easy installation
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Product Type:

Faucet

Number of Holes:

1

Flow Rate (GPM):

1.5

GPM:

1.5

Warranty:

Limited Lifetime

Type:

Manual

Number of Handles:

1

Finish:

Satin Gold

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm