Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Blanco Kitchen Faucets
Empressa Bridge Pull-Down Dual-Spray Kitchen Faucet, 1.5 GPM - Chrome, 442504
Brand:
Blanco
SKU:
442504
Rating:
(0)
Q&A:
(0)
Hover image to zoom
442504 has been discontinued
Discontinued September 8, 2026
This product was discontinued by the manufacturer.
Finish:
Chrome
Chrome
Matte Black
Polished Nickel
Pvd Steel
Satin Dark Steel
Satin Gold
Satin Platinum
Chrome
Matte Black
Polished Nickel
Pvd Steel
Satin Dark Steel
Satin Gold
Satin Platinum
MANUALS (2)
Specification Sheet
Warranty Info
Product Highlights
–
Chrome
Description
–
Features:
Pull-down, insulated handspray with dual selectable patterns
180° swivel for extended range of motion
Solid brass construction
Dual ceramic disc cartridge
Dual handle water control
1.5 GPM (Gallons Per Minute) flow rate
Specs
–
Flow Rate (GPM):
1.5
Finish:
Chrome
Type:
Manual
Series:
Empressa
Product Type:
Kitchen Faucet
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video