Apply to be a TradeMaster!
Main product image of Empressa Pull-Down Dual-Spray Bridge Faucet - Matte Black, 443024, 443024-BLANCO
Magnifying glass
Hover image to zoom

Empressa Pull-Down Dual-Spray Bridge Faucet - Matte Black, 443024, 443024-BLANCO

Brand:
Blanco
SKU:
443024-BLANCO
Rating:
(0)
Q&A:
(0)
Empressa Pull-Down Dual-Spray Bridge Faucet - Matte Black, 443024, 443024-BLANCO
Magnifying glass
Hover image to zoom
$1,061.77 each
In Stock
In Stock
Get 1 Wed, Oct 7

MANUALS (3)

User Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.5 GPM
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Two worlds collide with the EMPRESSA PULL-DOWN BRIDGE KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA BRIDGE FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.
Features
  • Powerful, pull-down integrated dual hand-spray
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

–
Product Type:

Faucet

Finish:

Matte Black

Number of Holes:

3

GPM:

1.5

Type:

Manual

Number of Handles:

2

Material:

Brass

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy