| Series: | Empressa |
|---|---|
| Approvals: | CEC Lead Free ASME A112.18.1 / CSA B125.1 CalGreen NSF/ANSI 61 |
| Product Type: | Kitchen Faucet |
| Finish: | Pvd Steel |
| Flow Rate (GPM): | 1.5 |
| Application: | Residential |
| Finish Family: | Stainless Steel |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Faucet Configuration: | Bridge |
| Connection Type: | Compression |
| Valve Type: | Ceramic Disc |
| Spout Type: | Pull-Down |
| Number of Holes: | 3 |
| Warranty: | Limited Lifetime |
| Material: | Brass |
| Type: | Manual |
| Connection Size: | 3/8" |
| Number of Handles: | 2 |