Apply to be a TradeMaster!
Main product image of Empressa Pull-Down Dual-Spray Bridge Faucet - Polished Nickel, 442506
Magnifying glass
Hover image to zoom

Empressa Pull-Down Dual-Spray Bridge Faucet - Polished Nickel, 442506

Brand:
Blanco
SKU:
442506
Rating:
(0)
Q&A:
(0)
Empressa Pull-Down Dual-Spray Bridge Faucet - Polished Nickel, 442506
Magnifying glass
Hover image to zoom
442506 has been discontinued
Discontinued November 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Nickel

Description

Two worlds collide with the EMPRESSA PULL-DOWN BRIDGE KITCHEN FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA BRIDGE FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an innovative pull-down, dual spray function, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality.
Features
  • Powerful, pull-down integrated dual hand-spray
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate increases water-savings by 30% over standard kitchen faucets
  • All mounting hardware included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion
  • Trusted for over 95 years, BLANCO faucets are covered by a Limited Lifetime Warranty

Specs

Product Type:

Faucet

GPM:

1.5

Warranty:

Limited Lifetime

Material:

Brass

Type:

Manual

Flow Rate (GPM):

1.5

Number of Handles:

2

Number of Holes:

3

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm