Apply to be a TradeMaster!
Main product image of Empressa Pull-Down Bar Faucet  (Chrome), 442512
Magnifying glass
Hover image to zoom

Empressa Pull-Down Bar Faucet (Chrome), 442512

Brand:
Blanco
SKU:
442512
Rating:
(0)
Q&A:
(0)
Empressa Pull-Down Bar Faucet  (Chrome), 442512
Magnifying glass
Hover image to zoom
$422.50 each
Out of Stock
Out of Stock
Get it Fri, Oct 30 - Fri, Nov 6

MANUALS (4)

Maintenance Guide
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Two worlds collide with the EMPRESSA PULL-DOWN BAR FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA BAR FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down single-function spray, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality. The EMPRESSA can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.

  • Compact size is perfect for bar areas or butler pantries
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate
  • All mounting hardware is included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion
  • All BLANCO faucets feature a limited lifetime warranty

Specs

–
Finish:

Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy