Apply to be a TradeMaster!
Main product image of Empressa Bar Pull-Down Faucet, 1.5 GPM (Stream Only) - Satin Platinum, 443247
Magnifying glass
Hover image to zoom

Empressa Bar Pull-Down Faucet, 1.5 GPM (Stream Only) - Satin Platinum, 443247

Brand:
Blanco
SKU:
443247
Rating:
(0)
Q&A:
(0)
Empressa Bar Pull-Down Faucet, 1.5 GPM (Stream Only) - Satin Platinum, 443247
Magnifying glass
Hover image to zoom

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Satin Platinum
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection

Description

–

Features:

  • Pull-down, insulated handspray
  • 180° swivel for extended range of motion
  • Solid brass construction
  • Ceramic disc cartridge
  • 1.5 GPM (Gallons Per Minute) flow rate

Specs

–
Connection Type:

Compression

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

CEC

CalGreen

Product Type:

Bar / Prep Faucet

Number of Handles:

1

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Material:

Brass

Application:

Residential

Finish:

Satin Platinum

Faucet Configuration:

Single Hole

Spout Type:

Pull-Down

Handle Style:

Lever

Series:

Empressa

Finish Family:

Stainless Steel

Connection Size:

3/8"

Number of Holes:

1

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Type:

Manual

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy