Apply to be a TradeMaster!
Main product image of Empressa Pull-Down Bar Faucet - Polished Nickel, 442514
Magnifying glass
Hover image to zoom

Empressa Pull-Down Bar Faucet - Polished Nickel, 442514

Brand:
Blanco
SKU:
442514
Rating:
(0)
Q&A:
(0)
Empressa Pull-Down Bar Faucet - Polished Nickel, 442514
Magnifying glass
Hover image to zoom
442514 has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

MANUALS (3)

User Guide

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass
Product Highlight: GPM
1.5 GPM
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Two worlds collide with the EMPRESSA PULL-DOWN BAR FAUCET - modern features with traditional, old world detailing. Inspired by German wine country, the EMPRESSA BAR FAUCET is modeled after the shape of vintage wine presses found across Europe. Characterized by signature details such as vintage wine press-inspired handles and an integrated pull-down single-function spray, the EMPRESSA is the perfect example of classic European design infused with modern features and functionality. The EMPRESSA can be easily installed in kitchen islands, wet/dry bars, or smaller kitchens with less clearance space.
Features
  • Compact size is perfect for bar areas or butler pantries
  • Made of durable, solid brass for long-lasting performance
  • 180° spout swivel provides extended range
  • 1.5 GPM flow rate
  • All mounting hardware is included for easy installation
  • BLANCO premium finishes resist tarnishing and corrosion
  • All BLANCO faucets feature a limited lifetime warranty

Specs

–
Product Type:

Faucet

Type:

Manual

Finish:

Polished Nickel

Number of Handles:

1

Flow Rate (GPM):

1.5

Material:

Brass

GPM:

1.5

Warranty:

Limited Lifetime

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm