| Series: | Empressa |
|---|---|
| Approvals: | CalGreen Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC |
| Material: | Brass |
| Connection Type: | Compression |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 1.5 |
| Finish: | Matte Black |
| Finish Family: | Matte Black |
| Installation Type: | Deck Mount |
| Product Type: | Bar / Prep Faucet |
| Handle Style: | Lever |
| Number of Handles: | 1 |
| Type: | Manual |
| Connection Size: | 3/8" |
| Valve Type: | Ceramic Disc |
| Spout Type: | Pull-Down |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 |