Apply to be a TradeMaster!
Main product image of Ultra-Flex Abrasive Cloth - 2" x 5 Yard Roll
Magnifying glass
Hover image to zoom

Ultra-Flex Abrasive Cloth - 2" x 5 Yard Roll

SKU:
70172
Rating:
(2)
Q&A:
(0)
Ultra-Flex Abrasive Cloth - 2" x 5 Yard Roll
Magnifying glass
Hover image to zoom
$4.11 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
150 Grit Aluminum Oxide
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Yards)
5 Length

Description

–
Blue Monster Ultra-Flex® abrasive cloth are revolutionary, high-performance abrasives that are tough! Blue Monster outlasts all others in the most demanding conditions, wet or dry. Blue Monster’s wide design provides more surface-to-surface coverage making it easier and faster to prep large-diameter tube and fittings.

Features:
  • Super flexible Ultra-Flex® backing conforms to tight work areas and Blue Monster will not crack or tear during use.
  • Premium 150 grit cuts and scores surfaces faster for more effective cleaning and deburring.
  • Bright Blue color – Bright color makes it easy to find in dark or low-light work spaces.
  • Perfect for pipe diameter 2" and larger.

Specs

–
Type:

Sand Cloth

Material:

150 Grit Aluminum Oxide

Width (Inches):

2"

Length (Yards):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Saw my plumber use it, now I am a believer!

Use for cleaning rust stains off of cultured marble. Works great!
Jim B
Seal Beach, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

This is some tough stuff. It eats away at the material being removed, flexes well around the pipe and is very durable. Much better than the old style plumbers grit.
The Handy Gas Man
Hampstead, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy