Apply to be a TradeMaster!
Main product image of 1-1/2" x 10 yds. J- Grade Sand Cloth Brown #120 Grit
Magnifying glass
Hover image to zoom

1-1/2" x 10 yds. J- Grade Sand Cloth Brown #120 Grit

Brand:
Bluefin
SKU:
GCS10
Rating:
(1)
Q&A:
(0)
1-1/2" x 10 yds. J- Grade Sand Cloth Brown #120 Grit
Magnifying glass
Hover image to zoom
$3.40 each
In Stock
In Stock
Get 348 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Material
120 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Yards)
10 Length

Specs

–
Length (Feet):

30'

Application:

Plumbing

Material:

120 Grit Aluminum Oxide

Type:

Sand Cloth

Width (Inches):

1-1/2"

Length (Yards):

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Application
Material
Type
Width (Inches)
CURRENT ITEM
30'
Plumbing
120 Grit Aluminum Oxide
Sand Cloth
1-1/2"
30'
Plumbing
120 Grit Aluminum Oxide
Sand Cloth
1-1/2"

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Decent sandpaper

Great to clean copper. Do wish dispenser box was a little sturdier.
Plumber Leslie
Harriman, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy