Apply to be a TradeMaster!
Main product image of 3/4" x 260" Stainless Steel PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom

3/4" x 260" Stainless Steel PTFE Thread Sealing Tape

SKU:
70892
Rating:
(3)
Q&A:
(0)
3/4" x 260" Stainless Steel PTFE Thread Sealing Tape
Magnifying glass
Hover image to zoom
$10.76 each
BOX UP & SAVE 6%
$60.60 box of 6
$10.10 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PTFE
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
260" Length
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Mill-Rose Stainless Steel Thread Sealing PTFE Tape is a unique thread sealing tape which prevents stainless steel fittings from galling or seizing during assembly and disassembly. The tape is thicker (.0045" +/-10% and denser (2.50/grams/cubic centimeter +/-110%) than most tapes. The added thickness and density also ensures an effective seal up to 12,000 PSI. Do not use on Oxygen systems.

Applications:
  • Stainless steel pipe systems, including joints and connections, bolts, nuts, valves, flanges, studs, threaded fittings, bushings, plugs and assemblies. Also used for protection from corrosion, seizing, galling, rust carbon fusion and galvanized pitting.

    Specifications:
    • Composition: 90% PTFE/10% nickel
    • Color: Silver
    • Thickness: 0.0045" +/-10% (0.115mm +/-10%)
    • Density: 1.6g/cm3 +/-10%
    • Elongation: 50%
    • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C.
    • Decomposition is slow up to 750°F or +400°C. Decomposition will occur on contact with naked flames.
    • Tensile strength: 10-12N/mm2

Specs

–
Product Type:

Thread Seal Tape

Material:

PTFE

Width (Inches):

3/4"

Color:

Silver

Length (Inches):

260"

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Gray Magic Pipe Thread Compound (4 oz.)
SKU: TS-GM04
Boshart

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Supply house has a very complete inventory.

Can't tell you how much I'm impressed with your service and your credible speed of delivery. One of the best companies I have ever dealt with.
Manuel
Petaluma, California.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am going to purchase this product again

Never realized there was a thread tape for stainless steel fittings. Used it for the first time and it worked great. No more leakes.
Cody
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked on the SS we installed

I don't know exactly what it is that makes this different but I bought it for some 2" SS pipe and fittings we had to install on a water heater. Those fittings with this tape and pipe dope assembled nicely and no leaks
Don Hess
Hershey, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy