Apply to be a TradeMaster!
Main product image of 5/16" x 2-1/4" Advantage Closet Bolts (Pair)
Magnifying glass
Hover image to zoom

5/16" x 2-1/4" Advantage Closet Bolts (Pair)

SKU:
73065
Rating:
(3)
Q&A:
(0)
5/16" x 2-1/4" Advantage Closet Bolts (Pair)
Magnifying glass
Hover image to zoom
$5.46 each
In Stock
In Stock
Get 636 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
5/16" Width
Product Highlight: Length
2-1/4"

Description

–
Includes two each solid brass bolts, brass open-end acorn hex nuts, stainless steel round washers and nylon tinnerman nuts. Raised knobs on underside of the foot prevents movement after installation. Patent pending broach-tip design shows the installer the direction of the bolt foot while setting the toilet.

Specs

–
Width (Inches):

5/16"

Length:

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Johni-Ring Wax Toilet Gasket - Standard Size with Plastic Horn (for 3" or 4" Waste Lines)
SKU: 90220
Hercules

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

well made

fit well and easy to cut to size
repair man
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best toilet bolts hands down

No other brand compares. Solid brass means no rust. Flat spot means no more spinning bolts. Snap off point breaks off with less effort than other brands. Extra bolts make securing bolts to flange prior to setting the toilet and helps prevent playing the alignment game with regular bolts. They're also 5/16 meaning BEEFY STRONG.
Chris
Mt Laurel, NJ
8 years ago
Was this review helpful to you?

Blue Monster Closet Bolts

Blue Monster Closet Bolts Are The Best I Use Them For Every Toilet I Install
JJ The Plumber
N.H.
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy