Apply to be a TradeMaster!
Main product image of 1/4" x 3-1/2" Advantage Closet Bolts (Pair)
Magnifying glass
Hover image to zoom

1/4" x 3-1/2" Advantage Closet Bolts (Pair)

SKU:
73069
Rating:
(0)
Q&A:
(0)
1/4" x 3-1/2" Advantage Closet Bolts (Pair)
Magnifying glass
Hover image to zoom
$3.69 each
In Stock
In Stock
Get 244 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Width (Inches)
1/4" Width

Description

–
BLUE MONSTER Advantage Closet Bolts simplify installation to save time and ensure the job is done right. For the first time since the invention of the closet bolt, installers can tell the direction of the foot while setting the toilet. One quick glance at the unique broached tip design shows the direction of the bolt foot. Raised knobs on the underside of the foot prevents movement after setting the toilet, simplifying the installation process. BLUE MONSTER Advantage Closet Bolts true break-off feature eliminates the need to saw the bolt to the proper length. The bolts are machined to facilitate a clean "break-off" at the desired level with a pair of pliers. This action takes seconds, prevents marking the china with a saw and provides a secure fit for the universal bolt cap. It also allows for easy removal of the nut if disassembly is required. Boost productivity with BLUE MONSTER Advantage Closet Bolts. Faster installation allows you to spend more time on other activities. If you save 10 minutes a day, five days a week, you've increased your productivity by 42 hours a year. Using BLUE MONSTER Advantage Closet Bolts helps eliminate call-backs because the job is done right the first time.

Features:
  • Larger foot with toes that grip
  • Easy hold back
  • Boosts productivity
  • Ensures proper installation

Each Kit Contains:
  • 2 Solid Brass Bolts
  • 2 Brass Hex Nuts
  • 2 Nylon Tinnerman Nuts
  • 2 Brass Open-End Acorn Hex Nuts
  • 4 Stainless Steel Round Washers

Specs

–
Product Type:

Bolt Kit

Length (Inches):

3-1/2"

Width (Inches):

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy