Apply to be a TradeMaster!
Main product image of 1/2" Steel Bend Support w/ Nail Plate
Magnifying glass
Hover image to zoom

1/2" Steel Bend Support w/ Nail Plate

Brand:
Bluefin
SKU:
BEND050-DE
Rating:
(3)
Q&A:
(0)
1/2" Steel Bend Support w/ Nail Plate
Magnifying glass
Hover image to zoom
$1.61 each
BOX UP & SAVE 20%
$25.80 box of 20
$1.29 each
In Stock
In Stock
Get 527 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Metal

Description

–
1/2" Steel Bend Support w/ Nail Plate

Features:
  • Size: 1/2"
  • Application: 1/2" PEX
  • Material: Steel

Specs

–
Size:

1/2"

Application:

1/2" PEX

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ProGuard Pre-Assembled PEX Stub-Out Kit - (1) SB3 Bracket, (2) #734 Turn-Out Supports
SKU: SB3-7342
Holdrite

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Too big for 1/2" pipe

I agree with other reviewer that these are way too big for 1/2" pipe diameter wise. It causes the pipe to fit so sloppy that it comes out of wall on an angle instead of at 90 degrees, These style brackets are very handy but will not buy this brand again.
DM
Northern Ky
7 months ago
Was this review helpful to you?

Yes

This product works great with pex tube. It easy to use. Supporting the tubing to the stud is very easy. Great product
Kubi
Surprise, Az
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too big...

These are for ⅝"id tubing, not ½". Everything else about them is great, especially the price, but they do not work for ½" pex tubing. Too big...
Caleb
Michigan
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy