Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 24 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 24 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)

Brand:
Bluefin
SKU:
BFMS1824PL-01
Rating:
(3)
Q&A:
(0)
18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 24 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom
BFMS1824PL-01 has been discontinued
Discontinued March 26, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
18,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Brand:
Bluefin
SKU:BFMS1822PR-01
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
Yes
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: SEER2
24

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.
Rebates:
This unit qualifies for a Federal Tax Credit. Please seehere for how to claim the tax credits.

Designed for a modern, active lifestyle, Bluefin Plus units are a step up in terms of both comfort and convenience. In addition to cooling, heating, and dehumidifying from a single unit, Bluefin Plus mini splits offer more thorough air distribution and quieter operation than the Basic model. Users can even dial-in the right indoor climate from anywhere with the included wireless remote controller. With impressive SEER2 ratings up to 24 and EER ratings up to 14.7, these models keep energy bills low without sacrificing performance.

  • 1/4" LL and 1/2" SL

Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.

The AHRI Reference # for this unit is 213769906

Specs

Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Heating Capacity @ 5°F:

12800 BTU

Heating Capacity @ 17°F:

14100 BTU

Series:

Bluefin Plus

Product Type:

Bundle

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

Number of Zones:

1

HSPF2:

10.5

SEER2:

24

EER2:

13.5

Voltage:

208/230V

Suction Line:

1/2"

Liquid Line:

1/4"

Warranty:

7 Year Compressor/5 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Refrigerant Type
Energy Star Rated
Series
Product Type
Cooling Capacity (BTU)
CURRENT ITEM
Product Image of 18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 24 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Seer 24 Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
SKU: BFMS1824PL-01
(3)
R-410A
Yes
Bluefin Plus
Bundle
18000
18,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
SKU: BFMS1822PR-01
R-410A
Yes
Bluefin Premium
Bundle
18000

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Awesome Unit

This Unit Was A Supsr Easy Install And Works Great
Tyler Thomas
Claremont New Hampshire
2 years ago
Was this review helpful to you?

Very happy with the unit so far

So far the unit has been used for air-conditioning and it works great. Soon we will be checking the heating. We are very happy so far.
Joe
Long Island
2 years ago
Was this review helpful to you?

Great deal!

With these being a dime a dozen (even in big box stores) it's great to have one white labeled from a trusted supplier.
Paul
Mount Airy, MD
2 years ago
Was this review helpful to you?