Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)

Brand:
Bluefin
SKU:
BFMS18PL-01I
Rating:
(2)
Q&A:
(0)
18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Number of Zones
1

Description

–
Note: Line Sets and Communication wire are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

  • 1/4" LL and 1/2" SL


We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.


Bluefin Plus Single Zone 18,000 BTU Ductless Mini Split Air Conditioner and Heat Pump with WIFI, Indoor Unit

Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time

Specs

–
Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Series:

Bluefin Plus

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

18000

Number of Zones:

1

Voltage:

208/230V

Liquid Line:

1/4"

Suction Line:

1/2"

Warranty:

5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Refrigerant Type
Product Type
Cooling Capacity (BTU)
Heating Capacity (BTU)
Voltage
CURRENT ITEM
Product Image of 18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
18,000 BTU, R-410A, Plus Improved Efficiency Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Indoor)
SKU: BFMS18PL-01I
(2)
R-410A
Indoor Unit
18000
18000
208/230V
R-410A
Indoor Unit
18000
19000
208/230V

3 Replacement Parts

Dr Smart Tool, MRP0A55927
SKU: MRP0A55927
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Problem with thermostat.

The unit runs great, but when I have it set to 70 degrees it keeps running and I have to shut off unit at 65 degrees because it is to cold in house.
Hawaii 007
Eau Claire,WI
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice looking wall unit

I am retiring when R410A units are no longer available. At the time of this review, Bluefin still has a few 18 and 24K systems. I installed 4 of them so far and they perform as well as the name brands. As with many of the "big name" systems, the pipes are too short and we sometimes need to extend them prior to mounting the wall unit. Also, the wifi module is not factory installed and requires removing the cabinet for installation - a poor design in that regard. So far, I haven't been able to obtain a parts list or a service manual - that and the short pipes is why they only get 4 stars.
Big Shrub
PA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy