Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)

Brand:
Bluefin
SKU:
BFMS2422PR-01
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
Magnifying glass
Hover image to zoom
BFMS2422PR-01 has been discontinued
Discontinued April 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
Yes
Product Highlight: Cooling Capacity (BTU)
23000 BTUs
Product Highlight: Heating Capacity (BTU)
26000 BTUs
Product Highlight: Number of Zones
1
Product Highlight: SEER2
22.3

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

The top-of-the-line Bluefin Premium mini split offers users the very best in home comfort. Bluefin Premium units not only have the highest heating capacity - they also have the highest SEER, EER, and HSPF ratings, making them one of the most energy-efficient mini splits available. Bluefin Premium units also stand out for incorporating the most advanced features on the market, including whisper-quiet operation, outstanding dehumidification rates, and 6 auto/Natural Wind fan speeds for unrivaled precision in climate control. High-performing, exceptionally efficient, and masterfully designed, Bluefin Premium models excel in even the coldest climates and are a premier choice for the discerning homeowner.
  • 3/8" LL and 5/8" SL
Remote Control Functions:
  • Modes: AUTO, COOL, DRY, HEAT, and FAN
  • ECO/Gear: Energy efficient mode
  • Breeze Away: Activates indirect airflow for a more natural breeze-like effect
  • Clean: Used to start and stop the Self Clean or Active Clean Function
  • Turbo: Enables unit to reach preset temperature in shortest possible time
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.
Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.
Please refer to our limited warranty policy for more details and how to submit a warranty claim.


The AHRI Reference # for this unit is 213769902

Specs

Heating Capacity @ 17°F:

18900 BTU

Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Heating Capacity @ 5°F:

23000 BTU

Series:

Bluefin Premium

Product Type:

Bundle

Cooling Capacity (BTU):

23000

Heating Capacity (BTU):

26000

Number of Zones:

1

SEER2:

22.3

EER2:

12.5

HSPF2:

10.3

Voltage:

208/230V

Suction Line:

5/8"

Liquid Line:

3/8"

Warranty:

7 Year Compressor/5 Year Parts

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Heating Capacity @ 17°F
Refrigerant Type
Energy Star Rated
Heating Capacity @ 5°F
Series
CURRENT ITEM
Product Image of 24,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
24,000 BTU, R-410A, Premium Advanced Heating Single Zone Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Package)
SKU: BFMS2422PR-01
18900 BTU
R-410A
Yes
23000 BTU
Bluefin Premium