Apply to be a TradeMaster!
Main product image of 1-1/2" Black Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

1-1/2" Black Split Ring Extension Hanger

Brand:
Bluefin
SKU:
BLSR150H
Rating:
(10)
Q&A:
(0)
1-1/2" Black Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$1.62 each
BOX UP & SAVE 6%
$76.00 box of 50
$1.52 each
In Stock
In Stock
Get 795 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Plain

Specs

–
Size:

1-1/2"

Material:

Malleable Iron

Pipe Size:

1.9" (O.D)

Finish:

Plain

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Black Split Ring Extension Hanger
SKU: BLSR100H
Bluefin

Product Reviews

4.5 out of 10 reviews
80% would recommend this product
4.5
out of 10 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
10%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this product again

I used this product in an unusual but could not find any other product. My outdoor ceiling fan would start to swing violently in heavy winds and two blades have already been destroyed. Please look at the picture on how I used the 3/4" Split Ring Extensions to secure the fan down tube. I purchased 4 - 3/4" Split Ring Extension Hangers. I took them apart and then combined into two then screwed the threaded rod into each hanger 90 degrees apart. (see pictures) Used some touch-up paint on the Extension Hanger to match the fan. Works Perfectly!
VS

Most Liked Negative Review

Right product, good product

I like the hangers. Too bad there the wrong size. I needed One inch hangers, I was sent 1.25" hangers.
Showing 1-10 of 10 reviews

Great product!

Ran all new copper in my house the clamps saved me time
Brian
Long Island,NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Split ring hanger

Good hanger for black pipe. Used these many times Makes nice neat job,
Elvis
CT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

These were absolutely perfect for my project. Definitely would buy again!
DS
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product again.

Great product. Quick and fast service.
Fitter
16105
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always best

Best price and great customer service.
Billy
Clover SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's ok in a pinch

Not super strong. too wide at the clamping and hinge edges.
BMWBOB911
01331
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used this product in an unusual but could not find any other product. My outdoor ceiling fan would start to swing violently in heavy winds and two blades have already been destroyed. Please look at the picture on how I used the 3/4" Split Ring Extensions to secure the fan down tube. I purchased 4 - 3/4" Split Ring Extension Hangers. I took them apart and then combined into two then screwed the threaded rod into each hanger 90 degrees apart. (see pictures) Used some touch-up paint on the Extension Hanger to match the fan. Works Perfectly!
Danno
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

It works as it should
Bob D
Bel Air Md.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

Works perfect for three-quarter black iron pipe
Sal
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, good product

I like the hangers. Too bad there the wrong size. I needed One inch hangers, I was sent 1.25" hangers.
SaddleTramp
Houston Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy