Apply to be a TradeMaster!
Main product image of 3/4" Brass Extension Piece (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass Extension Piece (Lead Free)

Brand:
Bluefin
SKU:
BREX075
Rating:
(3)
Q&A:
(0)
3/4" Brass Extension Piece (Lead Free)
Magnifying glass
Hover image to zoom
$6.89 each
BOX UP & SAVE 12%
$242.40 box of 40
$6.06 each
In Stock
In Stock
Get 88 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

3/4"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
3/4"
Yes
Brass
Female
Threaded
3/4"
Yes
Brass
Female
Threaded

You May Also Need

3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Did the job

I just added a Webstone H-74613 manifold where my relief valve was located (and moved the relief valve on to the manifold). My issue was that the manifold needed more clearance otherwise when screwing it on, the port nearest that end would hit the boiler casing. This extension gave me enough additional space to make it all work. Overall quality is very good, though some of the threads were a little rough so use a good amount of PTFE and pipe dope to ensure no leaks.
hack42
NJ
2 months ago
Was this review helpful to you?

Would buy again

Hard to find fitting at great price
Sam
Montana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item was as advertized, arrived early and was well packaged.

The brass nipple extensions worked well.
Geno
St Paul, Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy