Apply to be a TradeMaster!
Main product image of 1/2" x 7" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 7" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN050-700
Rating:
(3)
Q&A:
(0)
1/2" x 7" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$14.25 each
BOX UP & SAVE 20%
$285.25 box of 25
$11.41 each
In Stock
In Stock
Get 76 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
7" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1/2"

Length (Inches):

7"

Application:

Schedule 40

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Product Image of 1/2" x 7" Brass Nipple (Lead Free)
1/2" x 7" Brass Nipple (Lead Free)
SKU: BRN050-700
(3)
1/2"
7"
1/2"
7"

You May Also Need

1/2" x 8" Brass Nipple (Lead Free)
SKU: BRN050-800
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect

Hard to find size for a difficult placement.
Spunky
Asheville, North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Used this item to replace black iron nipples from manufacturer.
Radiant heat guy
Apollo, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good quality.

It worked perfect.
Vance
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy