Apply to be a TradeMaster!
Main product image of 1/2" x 9" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 9" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN050-900
Rating:
(3)
Q&A:
(0)
1/2" x 9" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$17.75 each
BOX UP & SAVE 10%
$397.50 box of 25
$15.90 each
In Stock
In Stock
Get 134 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
9" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1/2"

Length (Inches):

9"

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
Application
CURRENT ITEM
1/2"
9"
Schedule 40
1/2"
9"
Schedule 40

You May Also Need

1/2" x 8" Brass Nipple (Lead Free)
SKU: BRN050-800
Bluefin

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

This is a fantastic product

We looked everywhere for this product. Home Depot, Lowes, Plumbing supply stores, pipe supply stores, none of them had this item. Supply House came thru with exactly the item I needed. It was the correct length, the threads were cut deep and smooth. Good heavy wall thickness. I was very pleased with this. I've ordered other items from Supply House that I couldn't find other places and they usually have competitive prices and fair shipping prices. I'm using this to extend my air compressor piping thru my shop wall to put a air connector on the outside wall.
Indarts
Rural Texas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality, fast shipping, only problem, it's made in China. Still a good deal
Mountain Man
Downieville, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass Nipple

Shipped on time, well packed and exactly as specified on their web page.
Jam
McKinney, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy