Apply to be a TradeMaster!
Main product image of 1/2" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 8" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN050-800
Rating:
(4)
Q&A:
(0)
1/2" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$16.47 each
BOX UP & SAVE 18%
$338.00 box of 25
$13.52 each
In Stock
In Stock
Get 150 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
8" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1/2"

Length (Inches):

8"

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE050
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I love the color of brass

I build custom lamps and I use black pipe and fittings and brass. The brass color really enhances the look of the black pipe.
Douglas
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Price and Quick Delivery

I committed to using four 8-inch long 1/2-inch pipe nipples for my project so I installed the piping up to that point before looking for the nipples. These were very expensive (or nonexistent) wherever I looked. Supply House had them and were very reasonably priced compared to everyone else, including the shipping.
UDave
Rockville, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience - prompt delivery

Delivery was super fast - beyond expectation
Kofi
Lawrencebville, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Brass Fittings at an AFFORDABLE PRICE !!!

Perfect Brass 7" x 1/2 mpt and 4 90 degree 1/2 fpt , not available at home depot who never told me about galvanic reaction = these solved out sons new soak tub rust water, Thank you to the helpfull staff at Supply House !!! Sincerely, Brad
Brad
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy