Apply to be a TradeMaster!
Main product image of 1/2" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 12" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN050-1200
Rating:
(7)
Q&A:
(0)
1/2" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$23.50 each
BOX UP & SAVE 18%
$483.25 box of 25
$19.33 each
In Stock
In Stock
Get 98 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
12" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1/2"

Application:

Schedule 40

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Bluefin
1/2"
12"
1/2"
12"

You May Also Need

1/2" x 8" Brass Nipple (Lead Free)
SKU: BRN050-800
Bluefin

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Rare Part & Works Great

I needed a 1/2" x 12" brass npt nipple to connect to a new Mueller ball valve underground in an NDS box for a new spigot. In wintertime, I can turn off the Mueller and wrap an old towel around the spigot and put a bucket over it to prevent from freezing.
Teddy
Frisco, Texas
6 months ago
Was this review helpful to you?

I does what is expected.

Threads are cut true and smooth.
The Building Mechanic
Alexandria, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right parts, good service, quick delivery

Would recommend to anyone looking for plumbing parts that can't be sourced locally. Got the. before my plumber even found them.
Clorox
Sheridan, Wyo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2 x12" Brass Nipple (Lead Free)

This was exactly what was described online.. Service was prompt. If I could give this company and the product six stars I would. I'm very happy!
Sharon
Pittsburgh, pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HARD TO FIND PARTS!

SUPPLY HOUSE ALWAYS HAS THE PATRS I NEED! great prices! fast delivery!
RBJ
FLORIDA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

It is working great for what I got it for. Thank you! (I'm still waiting for my refund on the original order that I returned and you received)
Kyle
Provincetown MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly satisfied

Fast service and great selection.
Technetium
Syracuse
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy