Apply to be a TradeMaster!
Main product image of 1" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1" x 11" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN100-1100
Rating:
(3)
Q&A:
(0)
1" x 11" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$43.24 each
BOX UP & SAVE 17%
$715.80 box of 20
$35.79 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
11" Length

Description

–
Note: Image may not represent actual product.
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Product Type:

Brass Nipple

Size:

1"

Application:

Schedule 40

Plumbing

Length (Inches):

11"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Size
Application
Length (Inches)
Lead Free
CURRENT ITEM
Brass Nipple
1"
Schedule 40
Plumbing
11"
Yes
1" x 11" Brass Nipple
SKU: NPBR1011
Brass Nipple
1"
Schedule 40
Plumbing
11"
Yes

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Another WInner from Supply House

Received what's ordered, delivered exactly when promised, works as expected
EXYA
Anthem, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Exactly what I ordered
Jon
Southern indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great service
hardball
ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy