Apply to be a TradeMaster!
Main product image of FBVS-3C, 3/4" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom

FBVS-3C, 3/4" Full Port Sweat Ball Valve

Brand:
Watts
SKU:
0547111
Rating:
(27)
Q&A:
(0)
FBVS-3C, 3/4" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom
$19.65 each
In Stock
In Stock
Get 57 Tue, Nov 24
Order by today, receive Tuesday
Size: 
3/4"
Connection Method: 
Sweat

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
This 3/4 inch 2-piece solder full port brass ball valve, model FBVS-3C, is used in commercial and industrial applications for a full range of liquids and gases. It features a bottom-loaded blowout-proof stem, virgin PTFE seat, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter and steel handle.

Features:
  • NSF approved
  • Bottom loaded blowout proof stem
  • Made of durable brass
  • Full port

    Specifications:
    • Ball Material: Chrome Plated Brass
    • Body Finish: Brass
    • Body Material: Brass
    • Control Type: Lever Handle
    • Inlet Connection Size: 3/4 IN
    • Inlet Connection Size-Metric: 20 MM
    • Inlet Connection Type: Socket
    • Lead Free: NO
    • Maximum Temperature-Fahrenheit: 400
    • Minimum Temperature - Celsius: -40.00
    • Minimum Temperature-Fahrenheit: -40
    • Outlet Connection Size: 3/4 IN
    • Outlet Connection Type: Socket
    • Part Number: 0547111
    • Port Type: Full
    • Seat Material: Virgin PTFE
    • Series: FBV-3C
    • Stem Packing Material: Virgin PTFE
    • Stem Shaft Material: Brass
    • Stem Type: Bottom Loaded Blowout Proof
    • Thrust Washer Material: Virgin PTFE
    • Valve Style: 2-piece
    • WOG Rating: 600 PSI
    • Brand Name: Watts
    • Model Number: FBVS-3C 3/4

Specs

–
Size:

3/4"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Features:

Standard

Handle Style:

Lever

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Type
CURRENT ITEM
Product Image of FBVS-3C, 3/4" Full Port Sweat Ball Valve
FBVS-3C, 3/4" Full Port Sweat Ball Valve
SKU: 0547111
(27)
3/4"
600
150
Brass
C x C
3/4"
600
175
Brass
C x C

You May Also Need

LFFBVS-3C-M1, 1/2" Full Port Sweat Ball Valve (Lead Free)
SKU: 88005700
Watts

Product Reviews

4.96 out of 27 reviews
100% would recommend this product
4.96
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 27 reviews

I would buy this product again.

I use it for all my installations.
BGC
Chama, NM
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality from Watts.

Used on the water main. Works flawlessly.
Ryan H.
Glen Rock, NJ
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top notch

Worked as intended customer was happy!
Jesus
Graham,Wa
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great ball Valve.Quality product
Geri
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

homes
Moss
beverly Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out well for the residential water softener project

Happy with product and purchase
Do all dude.
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve but disappointed that it is made in China.

Before my purchase I asked if this valve was an import or US made and was told that it was US made. When I received it I saw that it was made in China. I was disappointed because of previous experienced with the porosity of the valve body castings on Chinese made valve. Since Watts is a very solid brand, I am hoping for the best.
John M.
Cedar Rapids, Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very competitive with Big Box

Pricing was just as good if not better than big box stores. Quality of fittings was better in that the fit properly. Delivery was quick, ordering was easy.
Lionltrain
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products

I use quality products for in floor heating only
Wayne
Northwood Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supplyhouse again

No one else had this part
Steve
Tewksbury, Massachusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy