| Size: | 1" |
|---|---|
| Handle Style: | Lever |
| Material: | Brass |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Thread Type: | Female |
| Pressure Rating: | 600 psi |
| Application: | Plumbing |
| Features: | Hose Drain |
| Lead Free: | Yes |
| Port Type: | Full Port |
| Standards Met: | NSF 372 NSF 61 |