Apply to be a TradeMaster!
Main product image of 3/4" Threaded Brass Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Brass Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
BVT075HD
Rating:
(2)
Q&A:
(0)
3/4" Threaded Brass Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$31.24 each
In Stock
In Stock
Get 83 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Connection Method: 
Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Bluefin Lead Free 3/4" Threaded Brass Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

3/4"

Handle Style:

Lever

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Pressure Rating:

600 psi

Application:

Plumbing

Features:

Hose Drain

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 372

NSF 61

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Material
Connection Type
Connection Method
CURRENT ITEM
Product Image of 3/4" Threaded Brass Ball Valve w/ Hose Drain (Lead Free)
3/4" Threaded Brass Ball Valve w/ Hose Drain (Lead Free)
SKU: BVT075HD
(2)
3/4"
Lever
Brass
FNPT x FNPT
Threaded

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Doesn't seal completely

I bought 4 valves (this being one of them) and three of the four allow water to leak past the valve when it's in the closed position. I didn't bother digging them back up to return them, but I'm disappointed that they almost all failed to completely cut the water off.
Ben
Kentucky
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

Exactly as described and as needed
..
Lancaster VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy