The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
BVS100HD
Rating:
(1)
Q&A:
(0)
1" Sweat Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$40.88 each
In Stock
In Stock
Get 19 Tue, Sep 1
Order by today, receive Tuesday
Size
1"
Connection Method
Sweat
Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Bluefin Lead Free 1" Sweat Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

Connection Method:

Sweat

Connection Type:

C x C

Size:

1"

Material:

Brass

Features:

Hose Drain

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 372

NSF 61

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Method
Connection Type
Size
Material
Features
CURRENT ITEM
Product Image of 1" Sweat Ball Valve w/ Hose Drain (Lead Free)
1" Sweat Ball Valve w/ Hose Drain (Lead Free)
SKU: BVS100HD
(1)
Sweat
C x C
1"
Brass
Hose Drain

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great service.

Valves were returned as there was change in the plumbing layout.
G-man
Northport, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy