Apply to be a TradeMaster!
Main product image of 1/2" Threaded Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
BVT050HD
Rating:
(0)
Q&A:
(0)
1/2" Threaded Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$18.98 each
In Stock
In Stock
Get 38 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Size: 
1/2"
Connection Method: 
Threaded
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Bluefin Lead Free 1/2" Threaded Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Features:

Hose Drain

Handle Style:

Lever

Material:

Brass

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 372

NSF 61

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Features
Handle Style
CURRENT ITEM
Product Image of 1/2" Threaded Ball Valve w/ Hose Drain (Lead Free)
1/2" Threaded Ball Valve w/ Hose Drain (Lead Free)
SKU: BVT050HD
1/2"
FNPT x FNPT
Threaded
Hose Drain
Lever
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy