Apply to be a TradeMaster!
Main product image of 5-1/4" Cleanout Cover Plate w/ Bolt, Bell Design (White)
Magnifying glass
Hover image to zoom

5-1/4" Cleanout Cover Plate w/ Bolt, Bell Design (White)

Brand:
Bluefin
SKU:
CCBW525
Rating:
(0)
Q&A:
(0)
5-1/4" Cleanout Cover Plate w/ Bolt, Bell Design (White)
Magnifying glass
Hover image to zoom
$3.44 each
In Stock
In Stock
Get 107 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
5-1/4"
Product Highlight: Material
Steel

Description

–
This is a 5-1/4 Inch White Cleanout Cover Plate with Bolt, Bell Design manufactured by Bluefin

Specs

–
Finish:

Chrome

Size:

5-1/4"

Material:

Steel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Size
Material
Application
CURRENT ITEM
Product Image of 5-1/4" Cleanout Cover Plate w/ Bolt, Bell Design (White)
5-1/4" Cleanout Cover Plate w/ Bolt, Bell Design (White)
SKU: CCBW525
Chrome
5-1/4"
Steel
Plumbing

You May Also Need

4-1/2" ABS Flat Cleanout Cover w/ Bolt (White)
SKU: CCAW450
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy