Apply to be a TradeMaster!
Main product image of 2" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom

2" Slotted Polypro Flush Plug w/ Threaded Brass Insert

SKU:
878-20
Rating:
(0)
Q&A:
(0)
2" Slotted Polypro Flush Plug w/ Threaded Brass Insert
Magnifying glass
Hover image to zoom
$1.55 each
BOX UP & SAVE 8%
$35.75 box of 25
$1.43 each
In Stock
In Stock
Get 1,386 Mon, Nov 23
Order by today, receive Monday
Size: 
2"
2-1/2"
Bit Type: 
Slotted
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene
Product Highlight: Size
2"
Product Highlight: Bit Type
Slotted

Description

–
  • Combine with FIP adapters to make your own cleanouts
  • Glass-filled polypropylene plugs:
  • Will not seize up on ABS or PVC
  • Are acid resistant and chemically inert
  • Are more durable than traditional plugs

Specs

–
Bit Type:

Slotted

Size:

2"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Slotted Polypro Flush Plug w/ Threaded Brass Insert
SKU: 878-30
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy