Apply to be a TradeMaster!
Main product image of 2/3" x 10' Galvanized Band Iron
Magnifying glass
Hover image to zoom

2/3" x 10' Galvanized Band Iron

Brand:
Bluefin
SKU:
HI10
Rating:
(1)
Q&A:
(0)
2/3" x 10' Galvanized Band Iron
Magnifying glass
Hover image to zoom
$1.33 each
BOX UP & SAVE 10%
$60.00 box of 50
$1.20 each
In Stock
In Stock
Get 769 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Metal
Product Highlight: Length (Feet)
10' Length
Product Highlight: Width (Inches)
2/3" Width

Description

–
Galvanized Pipe Hanger Strap
  • Length: 10 ft
  • Width: 17 mm
  • Thickness: 0.4 mm

Specs

–
Length (Feet):

10'

Material:

Galvanized Metal

Width (Inches):

2/3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

thin and easy to work with

Can't get the thin stuff in my town for some odd reason. I used it to hold up vacuum tubing, which is half the thickness of sch40 pipe so I did not need very much strength. Good price on bundle of ten or so.
Proamateur
kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy