Apply to be a TradeMaster!
Main product image of 2 Pole N/O Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom

2 Pole N/O Contactor (24V, 30 Amp)

Brand:
Bluefin
SKU:
CN2P2430
Rating:
(0)
Q&A:
(0)
2 Pole N/O Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom
$8.11 each
In Stock
In Stock
Get 637 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
CN2P2430 is a 2 Pole N/O Contactor (24V, 30 Amp)
Easy to install. Tough enough to keep pace with demanding HVAC systems. The universal metal mounting plate means no custom brackets - and once it's mounted, you can run it in any mounting position and wire configuration works best. After it's installed, you can set it and forget it. The electrical components are tested to 250,000 cycles and the mechanical components are tested for a million thanks to a heat-resistant copper coil and a dust-free design.

Universal Metal Mounting Plate - Makes replacements fast and easy.
Electrical Life: Tested to 250,000 cycles to handle frequent switching.
Mechanical Life: Tested to 1,000,000 cycles for long-term durability, even under continuous operation.
EE Magnet Assembly - For consistent and efficient pull-in and hold performance.
High-quality Copper Coil - Provides excellent conductivity and heat resistance.
Flexible Install Options - Accommodates a wide range of wiring configurations and mounting position orientations, giving you more flexibility during installation.
Dust-Free Internal Construction - Keeps internal components cleaner, longer, for less wear over time.
ARI 780/790 Compliant - For safe and effective use with industry-accepted HVAC specs.

Specs

–
Position:

Normally Open

Product Type:

Contactor

Poles:

2

Voltage:

24V

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Poles
Voltage
Amperage
CURRENT ITEM
Product Image of 2 Pole N/O Contactor (24V, 30 Amp)
2 Pole N/O Contactor (24V, 30 Amp)
SKU: CN2P2430
2
24V
30
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy