Apply to be a TradeMaster!
Main product image of 2 Pole Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom

2 Pole Contactor (24V, 30 Amp)

Brand:
Packard
SKU:
C230A
Rating:
(29)
Q&A:
(0)
2 Pole Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom
$10.38 each
In Stock
In Stock
Get 353 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Description

–
Packard C230A 2 Pole Contactor (24V, 30 Amp)
A 2-pole HVAC electrical contactor with a 24V coil and 30A rating, used as a replacement control component to switch equipment power circuits where specified.

Key Features:
  • 2-pole contactor; 24V; 30 amps
  • Universal metal mounting plate intended to allow easier replacement
  • Long electrical life; tested to 250,000 cycles
  • Meets the ARI 780/790 standard
  • This item replaces DPE30224

Compatibility & Applications:
  • Intended for HVAC applications (ducted or ductless) where a 2-pole, 30A contactor with a 24V coil is specified
  • Must only be used where the manufacturer specifies this exact part number: C230A

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service professional
  • The unit includes a universal metal mounting plate for replacement.

Maintenance & Troubleshooting:
  • Used as a replacement when a compatible system requires contactor service/replacement.

Certifications & Compliance:
  • Meets ARI 780/790 Standard

Specs

–
Voltage:

24V

Amperage:

30

Poles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Poles
CURRENT ITEM
24V
30
2
2 Pole, 30 Amp, 24V Contactor
SKU: 17325
24V
30
2

You May Also Need

Product Reviews

5 out of 29 reviews
100% would recommend this product
5
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 29 reviews

Happy

This contractor works good so far. It got my condensing unit back up and running smoothly. Good price considering…..
MacGyver
FL
5 months ago
Was this review helpful to you?

Product was great for the price

Original part, works great 👍🏼
Rocky
Illinois
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

It was working without any problems thus far. We'll have to wait and see its continued operation for the nexf a few years. My experience with company is positive too. The only thing I'd refer to is a bit more clarity on account creation. There's no way of checking the order status either, using the order number. And when you create an account after placing the order, the order that you already placed is not going to be linked to your account. Therefore checking the order status through your account is not going to bear results because the order is not linked to your account. That's why I initially thought it was a scammers website. I called in to verify. Representative told me when you select the login option, on the next page will give you an option to create an account. But how would i advance to the next page/screen if you don't enter your login username and password? That's the only option is presented. Most website offer you to create a new account from login screen, because CREATE A NEW ACCOUNT option is available right below the login screen. But there is no create a new account option available on their login screen. The only other option is to reset the password. If you click on the blank login button it will prompt you to enter your username and password. Anyways, that's a major glitch and needs to be addressed. No hidden tricks should be involved to test the customers' account login skills.
Alexander
Santa clarita, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good.

It works without any problems so far. But it's too early to assess.
Alexander
Santa Clarita
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

This contactor is the perfect replacement for the old one. Fastened right in place. Has extra connection points for the added components that need to be connected. Very easy to work with. I would buy this again when needed.
Willie
Gulf Shores, AL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement contactor.

Keep these on hand as replacement contactor for HVAC.
Navydad
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great prices

I think the prices are very reasonable.
EC
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No complaints and I'd buy again

Excellent service with everything I've bought from these people. Thank you!
Ed
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part

I Always buy from supply house great product no complain good price
Z
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Products and Excellent Service

Friendly and helpful service with quality products.
DT
Wauconda, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy