Shop Resideo Sale
Main product image of 2 Pole, 30 Amp, 24V Contactor
Magnifying glass
Hover image to zoom

2 Pole, 30 Amp, 24V Contactor

Brand:
MARS
SKU:
17325
Rating:
(6)
Q&A:
(0)
2 Pole, 30 Amp, 24V Contactor
Magnifying glass
Hover image to zoom
$22.04 each
In Stock
In Stock
Get 131 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
30 Amps

Specs

–
Voltage:

24V

Amperage:

30

Poles:

2

Product Type:

Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Amperage
CURRENT ITEM
Product Image of 2 Pole, 30 Amp, 24V Contactor
2 Pole, 30 Amp, 24V Contactor
SKU: 17325
(6)
24V
30
120/208/240V
40

You May Also Need

50/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD505
Titan Pro

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

A good replacement contactor

I have used these before with no issues
Grouch
Arkansas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

Fast service , great inventory
Steve Sims
South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A/C. Part

It's great fast delivery Thxs millions
Kathy
Chatsworth ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product is absolutely perfect.

I have made 2 purchase from these guys and every single aspect of the transaction has been great. I have never had to use customer service because they get it exactly right the first time! In today's world you just can't beat attention to detail and personal service, something sorely missing everywhere else! Thank You!
Pearl
North Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy again

This works great
Gil
Robertsdale Al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable Supplier

I try to always keep these in stock. So far they have always worked out well for the occasional repair.
Tampa_Mike
Tampa, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy