Apply to be a TradeMaster!
Main product image of 2 Pole DP Contactor, 24 Volt Coil, 30 Amp
Magnifying glass
Hover image to zoom

2 Pole DP Contactor, 24 Volt Coil, 30 Amp

Brand:
Titan Max
SKU:
TMX230A2
Rating:
(4)
Q&A:
(0)
2 Pole DP Contactor, 24 Volt Coil, 30 Amp
Magnifying glass
Hover image to zoom
$14.25 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
Features:
  • Meets The ARI 780/790 Standard
  • Universal metal mounting plate allows for complete ease of replacement
  • Long electrical life; tested to 250,000 cycles
  • Reliable mechanical life; tested to 1,000,000 cycles
  • EE magnet assembly assures optimal performance without sacrificing power consumption
  • Superior copper coil
  • Performance unaffected by mounting position
  • Flexible termination options suitable for various applications
  • Dust-free internal constructions

Specs

–
Amperage:

30

Voltage:

24V

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
Poles
CURRENT ITEM
Product Image of 2 Pole DP Contactor, 24 Volt Coil, 30 Amp
2 Pole DP Contactor, 24 Volt Coil, 30 Amp
SKU: TMX230A2
(4)
30
24V
2
30
24V
2

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect Fit

My HVAC contractor quoted me over $700 to replace the capacitors and contactor in my AC unit. Found the parts here for under $50 total. Easy replacements. For a first-timer, some of the connector markings were a bit different from the original, so slowed down a bit to confirm correct wiring, but otherwise easy peasy!
David
Chicago
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Switched it out on my ac unit and works as it should !
López
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

This can be your good truck stock contactor
gkl
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked well
Handyman
MIddletown, MO
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy