Shop Resideo Sale
Main product image of 80/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

80/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD805
Rating:
(17)
Q&A:
(0)
80/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$20.81 each
In Stock
In Stock
Get 41 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
80/5
55/7.5

MANUALS (1)


This item replaces: CD80-5X440R, CAP-80/5/440R, 1186422

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
80/5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

80/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 80/5 MFD Round Dual Motor Run Capacitor (440/370V)
80/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD805
(17)
440/370V
80/5
Round

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

I will buy this product again

Great item
Phil
Las Vegas
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes its good system

great
san
plano
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely purchase again

Great web site easy to navigate, shipping on time an easy, definitely will do business again thank you for your great service an product
Steve
Menifee ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Great price
MrT
Woodcliff Lake NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always the right part never fails

It is always perfect and on time keep up the good work
Al
Killeen, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great company great prices

5*****
Freedom
Tampa fla
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Great Price
Red
Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, good product

Great product
Jim
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and item works as expected

Service was fast. I'm very impressed
Jeff
Reno, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product, pricing, shipping
Bill
Las Vegas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy