Apply to be a TradeMaster!
Main product image of 6 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom

6 MFD Oval Run Capacitor (370V)

Brand:
Bluefin
SKU:
CPRV2-6
Rating:
(0)
Q&A:
(0)
6 MFD Oval Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$2.25 each
In Stock
In Stock
Get 59 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
370V
MFD: 
6
615303540507080
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
6 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
This 6 MFD Oval Run Capacitor (370V) is manufactured by Bluefin.

Specs

–
Type:

Capacitor

Voltage:

370V

MFD:

6

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

1.56"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 6 MFD Oval Run Capacitor (370V)
6 MFD Oval Run Capacitor (370V)
SKU: CPRV2-6
370V
6
Oval
1-1/4"
1.56"
370V
6
Oval
1-1/4"
1.56"
6 MFD Oval Run Capacitor (370V)
SKU: 12906
370V
6
Oval
1-1/4"
1.56"

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-405
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy