Apply to be a TradeMaster!
Main product image of 15 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

15 MFD Oval Motor Run Capacitor (370V)

Brand:
Bluefin
SKU:
CPRV2-15
Rating:
(1)
Q&A:
(0)
15 MFD Oval Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$2.22 each
In Stock
In Stock
Get 489 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
Voltage: 
370V
MFD: 
15
615303540507080

This item replaces: 37150H

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2.03" Diameter
Product Highlight: Height (Inches)
2.95" Height
Product Highlight: Depth (Inches)
1.24" Depth

Description

–
This 15 MFD Oval Motor Run Capacitor (370V) is manufactured by Bluefin.

Specs

–
Product Type:

Capacitor

Voltage:

370V

MFD:

15

Shape:

Oval

Depth (Inches):

1.24"

Diameter (Inches):

2.03"

Height (Inches):

2.95"

Width (Inches):

2.03"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
Width (Inches)
CURRENT ITEM
Product Image of 15 MFD Oval Motor Run Capacitor (370V)
15 MFD Oval Motor Run Capacitor (370V)
SKU: CPRV2-15
(1)
370V
15
Oval
2.95"
2.03"
370V
15
Oval
7.5"
2.056"
15 MFD Oval Run Capacitor (370V)
SKU: 12910
370V
15
Oval
2.19"
2"

You May Also Need

60/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: CPDRR1-605
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It's just right

Not really a fair review as of yet because I haven't actually used any but I will say that the price was right and they came as ordered and in good condition. I'm eager to use them on the next repair that comes my way.
Bob
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy