Apply to be a TradeMaster!
Main product image of 6 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

6 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TOCF6
Rating:
(4)
Q&A:
(0)
6 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$2.45 each
In Stock
In Stock
Get 137 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Oval
Voltage: 
440/370V
440/370V370V480V
MFD: 
6
This item replaces: CAP-6/440

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
6 MFD
Product Highlight: Shape
Oval
Product Highlight: Height (Inches)
2.64" Height
Product Highlight: Depth (Inches)
1.31" Depth
Product Highlight: Width (Inches)
2.16" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

6

Shape:

Oval

Depth (Inches):

1.31"

Height (Inches):

2.64"

Width (Inches):

2.16"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Depth (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 6 MFD Oval Motor Run Capacitor (440/370V)
6 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF6
(4)
440/370V
6
Oval
1.31"
2.64"
370V
6
Oval
1-1/4"
1.56"
370V
6
Oval
1-1/4"
1.56"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Looking forward to placing my next order

Everything has been top-notch great quality no problems at all
Captain James Ragen, a.k.a. captain Jimm
Lynnhaven, FL 32444
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement capacitor at reasonable price

Changed out the capacitor due to the age of the current one in my unit. Easy to install and works well. Was not exact shape of the one replaced but specs were same and I had to slightly modify the mounting bracket.
ograys
Orlando, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and good price

Fit perfectly and works great.
WAyne
Plant City, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality parts, quick delivery

Great prices, I will buy more from your co.
HJ
Los angels
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy