Apply to be a TradeMaster!
Main product image of 161 - 193 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

161 - 193 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11914
Rating:
(35)
Q&A:
(1)
161 - 193 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$4.76 each
In Stock
In Stock
Get 140 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Voltage: 
110/125V
MFD: 
161-193
189-227

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
161-193 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
161 - 193 MFD Round Start Capacitor (125V)

The Jard Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

110/125V

MFD:

161-193

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
110/125V
161-193
Round
1-7/16"
2.75"
110-125V
161-193
Round
1-7/16"
2.75"

You May Also Need

189-227 MFD Round Start Capacitor (220/250V)
SKU: 11951
Jard

Product Reviews

4.94 out of 35 reviews
100% would recommend this product
4.94
out of 35 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 35 reviews

Motor cap

Perfect fit solved the problem 😁
Roscoe
MI
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best supplier

Good product, good price, fast delivery
Ed
Lake George, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and accurate

Thanks for the quick shipping and the accuracy of my order
joe
vidor tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

need to buy this product at al time

need to buy this product at al time
alex
Delray beach florida
2 years ago
Was this review helpful to you?

I would buy this running capacitor for the pool motor again

Ordered this capacitor and arrived as promised. I think the capacitor works, unfortunately the pool motor is worn. I ended up with a new motor.
Robert C
Melbouren, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definite would buy it again

Excellent product, very good price
Robert
Southeast, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed pump motor problem in my hot tub

Fixed pump motor problem in my hot tub in time for grandkids July 4 visit. Great service and reasonable price.
Grandpa George
Mt. Pocono, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits. Works

Fits my pool pump motor
Fred
San Jose
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I have an old saw that just hummed and would not start. Internet said most likely cause was the capacitor. I bought this one and installed it. Easy task. Now saw starts right up. The guy on the phone at supply house was very helpful.
Bookinit
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I won't need to buy anymore

I bought 3 of them so that should last me the rest of my life. Whoever gets the home after me. It's on them..
BadDog
Danbury, Ct.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WHAT ARE THE DIMENSIONS OF THE CAPACITOR?

Asked by NONE 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Capacitor Type-Motor Start Shape Round MFD Rating 161-193 Voltage 110/125 Width Inches 1.437 Hz 50/60 Case Height Inches 2.75 Overall Height Inches 2.75 Temp Range -40C to 65C Terminals 2 Case Construction Phenolic

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy