Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Zinc Grid Drain w/ Screw
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Zinc Grid Drain w/ Screw

Brand:
Bluefin
SKU:
DR6-150
Rating:
(0)
Q&A:
(0)
1-1/2" Chrome Plated Zinc Grid Drain w/ Screw
Magnifying glass
Hover image to zoom
$5.37 each
In Stock
In Stock
Get 25 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome

Specs

–
Finish:

Chrome

Drain Size:

1-1/2"

Drain Type:

Grid Drain

Material:

Zinc

Type:

Bath Drain

Brass Alloy:

JIS H3260

C2700

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Drain Type
Material
Type
Chrome
1-1/2"
Grid Drain
Zinc
Bath Drain
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain
Chrome
1-1/2"
Lift & Turn Drain
Zinc
Bath Drain
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy