Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Zinc Friction Lift Bath Drain
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Zinc Friction Lift Bath Drain

SKU:
P35067
Rating:
(0)
Q&A:
(0)
1-1/2" Chrome Plated Zinc Friction Lift Bath Drain
Magnifying glass
Hover image to zoom
$21.65 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome

Description

–
Chrome Plated Friction Lift Tub Drain

Specs

–
Finish:

Chrome

Drain Size:

1-1/2"

Drain Type:

Friction Lift Drain

Material:

Zinc

Type:

Bath Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Drain Type
Material
Type
Chrome
1-1/2"
Friction Lift Drain
Zinc
Bath Drain
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain
Chrome
1-1/2"
Lift & Turn Drain
Zinc
Bath Drain
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy