Apply to be a TradeMaster!
Main product image of 1-1/2" Chrome Plated Lift & Turn Bath Drain (Zinc Body)
Magnifying glass
Hover image to zoom

1-1/2" Chrome Plated Lift & Turn Bath Drain (Zinc Body)

Brand:
Bluefin
SKU:
DR4-150
Rating:
(0)
Q&A:
(0)
1-1/2" Chrome Plated Lift & Turn Bath Drain (Zinc Body)
Magnifying glass
Hover image to zoom
$6.74 each
In Stock
In Stock
Get 74 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Finish
Chrome
Product Highlight: Outside Diameter
1-7/8" OD

Description

–
Lift and Turn Bath Drains
  • Chrome Plated
  • 2-11/16" OD Flange

Specs

–
Finish:

Chrome

Drain Size:

1-1/2"

Drain Type:

Lift & Turn Drain

Material:

Zinc

Outside Diameter:

1-7/8"

Type:

Bath Drain

Brass Alloy:

C2700

JIS H3260

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Drain Type
Material
Type
Chrome
1-1/2"
Lift & Turn Drain
Zinc
Bath Drain
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain
1-1/2" Chrome Plated Zinc Toe Touch Bath Drain
SKU: DR5-150
Chrome
1-1/2"
Toe Touch Drain
Zinc
Bath Drain
Chrome
1-1/2"
Grid Drain
Zinc
Bath Drain

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy